Motion
FTFS439-100

GREENLEE
FTFS439-100

FTFS439-100
Mi Item #04837587
MFR #FTFS439-100
Price$646.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
FTFS439-100

FTFS439-100
Mi Item #04837587
MFR #FTFS439-100

Mfr description
FTFS439-100 MAGNUMPRO 3/16 X 100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.72/each

Specifications

Dimensions

  • Tape Length
    100 ft
  • Tape Width
    3/16 in
  • Weight
    8.9 lbs

Details

  • Tape Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)