Motion
GT-10
Continuity Tester - Continuity Tester, Light
Mi Item #04837590
MFR #GT-10
Price$17.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Continuity Tester - Continuity Tester, Light
Mi Item #04837590
MFR #GT-10

Mfr description
GT-10 POLARITY TESTER CUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.74/each

Specifications

Details

  • Application
    Cube polarity tester for 120 V AC grounded outlets
  • Circuit Tester Type
    Continuity Tester
  • Indicator Type
    Light
  • Max Voltage Measurement
    120 V ac
  • Standards
    ETL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)