Overview
Mfr description
GT-95 VOLTAGE TESTER WITH LED AND GFCI
Specifications
- Circuit Tester TypeGFCI Receptacle Tester, Non-Contact Voltage Tester
- Indicator TypeAlphanumeric Display, Light, Sound
- Safety CategoryCAT III 1000V, CAT IV 600V
- Min Voltage Measurement5 V dc, 9 V ac
- Max Voltage Measurement1000 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data