Motion
L107
L107
Mi Item #04837594
MFR #L107
Price$112.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L107
Mi Item #04837594
MFR #L107

Mfr description
L107 ELECTRICIAN'S TORPEDO LEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.81/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Length
    8-1/2 in
  • Width
    3/4 in

Details

  • Frame Material
    Aluminum
  • Level Type
    Torpedo
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    4
  • UPC_NO
    783310035831
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)