Overview
Mfr description
RS232 ELECTRONIC CONNECTOR PANEL PUNCH
Specifications
- Hole ShapePanel
- Workpiece MaterialAluminum, Steel
- Cutting Capacity10 Gauge Aluminum, 16 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size1.853 x 0.469 in
- Compatible Connector25-Pin DB
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ram
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data