Motion
1200XXL

MCR SAFETY
1200XXL

Leather Double Palm Glove with Fabric Back - XXL or Size 11, Split Cowhide Leather, C Grade, Cotton, Color Gray
MI ITEM #04837640
MFR #1200XXL
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
1200XXL

Leather Double Palm Glove with Fabric Back - XXL or Size 11, Split Cowhide Leather, C Grade, Cotton, Color Gray
MI ITEM #04837640
MFR #1200XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.39/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Construction Description
    Leather Palm
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Competitive Value C Grade Shoulder Leather 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    1200
  • Thumb Style
    Wing

Overview

Mfr description
1200XXL SPLIT LEATHER PALM GLOVE W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought