Overview
Mfr description
CDNA2B100TN-700J-D LOCKING CYLINDER
Specifications
- Port Size1/2 NPT
- Unlocking Port Size1/4 NPT
- Port Thread StandardNPT
- Made to OrderYes
- Port GenderFemale
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data