Motion
7005L1

NTN
7005L1

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #04837713
MFR #7005L1
List Price$191.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005L1

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #04837713
MFR #7005L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.67/each for your price

Overview

Mfr description
7005L1 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    6850 N
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Max Rpm
    21000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.6 mm
  • Weight
    0.2 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359428254
  • UPC_NO
    4547359428254
  • Description
    7005L1 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text