Motion
ISE70-N02-43
SMC® ISE70-N02-43 NPN (1 Output), PNP (1 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Body Ported
Mi Item #04837770
MFR #ISE70-N02-43
Price$145.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ISE70-N02-43 NPN (1 Output), PNP (1 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Body Ported
Mi Item #04837770
MFR #ISE70-N02-43

Mfr description
ISE70-N02-43 2-COLOR DIGITAL PRESSSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.68/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    48 mm
  • Overall Length
    90 mm
  • Overall Width
    34 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    0.31 lbs

Details

  • Accuracy
    2 %
  • Display
    Unit Switching Function
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Maximum Load Voltage
    30 V
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, UL
  • Switch Action
    NPN (1 Output), PNP (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)