Motion
CG1YD25TN-100

SMC CORP OF AMERICA
CG1YD25TN-100

CG1 CYLINDER
MI ITEM #04837776
MFR #CG1YD25TN-100
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YD25TN-100

CG1 CYLINDER
MI ITEM #04837776
MFR #CG1YD25TN-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.90/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    Standard
  • Overall Length
    219 mm
  • Overall Width
    31 mm
  • Port Size
    1/8 BSPP
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TN-100
  • Magnet
    Magnetic Piston
  • Mounting Type
    Clevis Mount
  • Operating Pressure Range
    Maximum of 0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CG1Y25-PS
  • Series
    CG1
  • Special Applications
    Low friction
  • Type
    Round Body

Overview

Mfr description
CG1YD25TN-100 CG1 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought