Motion
6632XXXL

MCR SAFETY
6632XXXL

Bluecoat® General Purpose Work Glove - XXXL or Size 12 Size, PVC Coated, Gauntlet Cuff
Mi Item #04837778
MFR #6632XXXL
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6632XXXL

Bluecoat® General Purpose Work Glove - XXXL or Size 12 Size, PVC Coated, Gauntlet Cuff
Mi Item #04837778
MFR #6632XXXL

Mfr description
6632XXXL BLUECOAT PVC 12 INCH
  • Triple dipped, oil-resistant PVC
  • Super flexibility and softness
  • Seamless knit liner improves dexterity and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    12 in

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Bluecoat
  • Product Types
    Glove
  • Protection Type
    Waterproof
  • Reflective Or High Visibility
    Neither
  • Series
    Memphis BlueCoat
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
  • UPC_NO
    30451431368893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)