Specifications
Dimensions
- Base Length1 in
- Base Width1.34 in
- Clamp Arm Length1.04 in
- Height Under Bar0.88 in
- Weight0.15 lb
Details
- Bar TypeU Shaped
- Base MaterialStainless Steel
- Clamp StyleVertical Hold-Down
- Handle StyleStraight Lever
- Maximum Holding Capacity125 lb
- Toggle TypeVertical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)