Motion
RNA6905UU
RNA6905UU
MI ITEM #04837884
MFR #RNA6905UU
Price$156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6905UU
MI ITEM #04837884
MFR #RNA6905UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    39200 N
  • Long Description
    The RNA6905UU Machined Type Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and a 2-seal closure design, making it ideal for harsh operating environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    58700 N

Overview

Mfr description
RNA 6905 UU NEEDLE BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought