Motion
30088YELLO

AKRO-MILS
30088YELLO

Shelf Max Bin - Yellow, Plastic, Industrial Grade Polymers, 6 x 17.875 x 8.375 in, Weight Capacity: 35 lbs
MI ITEM #04837896
MFR #30088YELLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30088YELLO

Shelf Max Bin - Yellow, Plastic, Industrial Grade Polymers, 6 x 17.875 x 8.375 in, Weight Capacity: 35 lbs
MI ITEM #04837896
MFR #30088YELLO

Mfr description
30088YELLOW 17-7/8 X 8-3/8 X 6
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    6 x 17.875 x 8.375 in
  • Height
    6 in
  • Length
    17.875 in
  • Outside Height
    6 in
  • Outside Length
    17.875 in
  • Outside Width
    8.375 in
  • Overall Height
    6 in
  • Overall Length
    17.875 in
  • Overall Width
    8.375 in
  • Width
    8.375 in

Details

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    8
  • Weight Capacity
    35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)