Motion
12201
Hex Key - 0.035 in Hex Size, Short L Shape, 31 mm Blade Length, Straight End, Steel
MI ITEM #04837928
MFR #12201
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 0.035 in Hex Size, Short L Shape, 31 mm Blade Length, Straight End, Steel
MI ITEM #04837928
MFR #12201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
12201 HEX KEY .035" SHORT ARM L WRENCH

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    31 mm
  • Ball End
    Straight End
  • Material
    Steel
  • Finish Coating
    ProGuard
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text