Motion
BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B RUSH SPR21718A

3M
BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B RUSH SPR21718A

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Orange Color
Mi Item #04837975
MFR #BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B RUSH SPR21718A
Price$144.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B RUSH SPR21718A

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Orange Color
Mi Item #04837975
MFR #BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B RUSH SPR21718A

Mfr description
BB-ZB 6X1/2X1" 6MIC A/O RADIAL BRISTLE B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.03/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Surface Preparation - Grinding - Finishing - Deburring
  • Attachment Method
    Center Hole
  • Color
    Orange
  • Dry or Wet
    Dry
  • Manufacturer Upc Number
    00048011302003
  • Material Application
    Mill Scale Removal, Weld Cleaning, Descaling, Contour Finishing, Surface Preparation
  • Max Rpm
    6000 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00048011302003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)