Motion
60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN

3M
60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 9S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #04837977
MFR #60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN
List Price$372.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 9S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #04837977
MFR #60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$372.65/each for your price

Overview

Mfr description
60307 SCOTCH-BRITE EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
  • Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • New technology maintains wheel conformability, offers superior edge retention and resists “chunking”

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500292240
  • Manufacturer Upc Number
    00048011603070
  • UPC_NO
    00048011603070
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 60307 SCOTCH-BRITE EXL-XP DEBURRING WHEEL 8"X1"X3"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for consistent deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text