Motion
62605 SCOTCH-WELD THREADLOCKER TL42 BLUE 0.33 FL OZ/10 ML BOTTLE

3M
62605 SCOTCH-WELD THREADLOCKER TL42 BLUE 0.33 FL OZ/10 ML BOTTLE

3M™ Scotch-Weld™ Threadlocker TL42, Blue, 10 mL Bottle, 10/case
MI ITEM #04837981
MFR #62605 SCOTCH-WELD THREADLOCKER TL42 BLUE 0.33 FL OZ/10 ML BOTTLE
Your Price$23.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62605 SCOTCH-WELD THREADLOCKER TL42 BLUE 0.33 FL OZ/10 ML BOTTLE

3M™ Scotch-Weld™ Threadlocker TL42, Blue, 10 mL Bottle, 10/case
MI ITEM #04837981
MFR #62605 SCOTCH-WELD THREADLOCKER TL42 BLUE 0.33 FL OZ/10 ML BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.60/each(List $27.46)

Overview

Mfr description
62605 SCOTCH-WELD THREADLOCKER TL42
  • For industrial/occupational use only. Not for consumer sale or use.
  • Prevents nuts and bolts from loosening with vibration
  • Fills and seals threads completely to help stop corrosion, rust and leaks
  • Eliminates the need for lock washers and other locking components
  • Blue, medium removal torque
  • Long open time anaerobic adhesives that cure quickly
  • Helps keep production equipment up and running

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Threadlocking Strength
    Medium
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    General Industrial
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    Less Than 20 min.
  • Breakaway Torque Strength
    160 in
  • Prevailing Torque Strength
    90 in
  • Package Type
    Bottle
  • Package Size
    10 ml
  • Product Form
    Liquid
  • Viscosity
    5000 cP
  • Product Types
    Thread locker
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Manufacturer Upc Number
    00048011626055
  • UPC_NO
    00048011626055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text