Motion
62613 SCOTCH-WELD THREADLOCKER TL71 RED 1.69 FL OZ/50 ML BOTTLE

3M
62613 SCOTCH-WELD THREADLOCKER TL71 RED 1.69 FL OZ/50 ML BOTTLE

3M™ Scotch-Weld™ Threadlocker TL71, Red, 50 mL Bottle, 10/case
MI ITEM #04837985
MFR #62613 SCOTCH-WELD THREADLOCKER TL71 RED 1.69 FL OZ/50 ML BOTTLE
Price$81.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62613 SCOTCH-WELD THREADLOCKER TL71 RED 1.69 FL OZ/50 ML BOTTLE

3M™ Scotch-Weld™ Threadlocker TL71, Red, 50 mL Bottle, 10/case
MI ITEM #04837985
MFR #62613 SCOTCH-WELD THREADLOCKER TL71 RED 1.69 FL OZ/50 ML BOTTLE

Mfr description
62613 SCOTCH-WELD THREADLOCKER TL71
  • For industrial/occupational use only. Not for consumer sale or use.
  • Prevents nuts and bolts from loosening with vibration
  • Fills and seals threads completely to help stop corrosion, rust and leaks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.39/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    General Industrial
  • Breakaway Torque Strength
    410 in
  • Color
    Red
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00048011626130
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    410 in
  • Product Form
    Liquid
  • Threadlocking Strength
    High
  • UPC_NO
    00048011626130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)