Motion
07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE 2750 24 MM X 55 M

3M
07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE 2750 24 MM X 55 M

ScotchBlue™ Masking Tape - 55 m Long, 24 mm Wide, 6.3 mil Thick, Blue
MI ITEM #04837990
MFR #07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE 2750 24 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE 2750 24 MM X 55 M

ScotchBlue™ Masking Tape - 55 m Long, 24 mm Wide, 6.3 mil Thick, Blue
MI ITEM #04837990
MFR #07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE 2750 24 MM X 55 M

Mfr description
07539 SCOTCHBLUE INDUSTRIAL MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.3 mil
  • Width
    24 mm

Details

  • Adhesion Strength
    37 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Blue
  • Manufacturer Stock Number
    70006656253
  • Manufacturer Upc Number
    00051111075395
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00051111075395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)