Motion
07591

3M
07591

Masking Tape - 5.0000 in Wide, 60 yd Long, 7.5 mil Thick, Tensile Strength: 36.80 N/cm, Red Color
MI ITEM #04837991
MFR #07591
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07591

Masking Tape - 5.0000 in Wide, 60 yd Long, 7.5 mil Thick, Tensile Strength: 36.80 N/cm, Red Color
MI ITEM #04837991
MFR #07591

Mfr description
07591 OUTDOOR MASKING POLY TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with stucco and other coated exteriors
  • Removes cleanly for up to one month after UV exposure to sun and outdoor weathering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Thickness
    7.5 mm
  • Overall Width
    5 in
  • Shelf Life
    18 months
  • Tensile Strength
    36.80
  • Thickness
    7.5 mil
  • Width
    5.0000 in

Details

  • Adhesion Strength
    79 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Red
  • Elongation at Break
    72 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006654472
  • Manufacturer Upc Number
    00051111075913
  • Max Operating Temperature
    +173 °F
  • Product Form
    Roll
  • Product Types
    Masking Poly Tape
  • UPC_NO
    00051111075913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)