Specifications
Details
- ApplicationBonding, Core Start, Flying Splice, Gasket Assembly, Large Surface Lamination Assembly, Mounting & Trim Attachment, Overlap Splice, Splicing, Zero-Speed And General Splicing
- Backing MaterialPVC
- Carrier MaterialPVC
- Max Operating Temperature85 °C, 185 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)