Motion
15754

SCS
15754

Wrist Strap with Grounding Cord, Size: Adjustable, Wrist Band Material: Elastic Nylon, Snap Size: 1/8"
MI ITEM #04837994
MFR #15754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
15754

Wrist Strap with Grounding Cord, Size: Adjustable, Wrist Band Material: Elastic Nylon, Snap Size: 1/8"
MI ITEM #04837994
MFR #15754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15754 WRIST STRAP ADJUSTABLE ELASTIC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Wrist Strap with Grounding Cord
  • Size
    Adjustable
  • Wrist Band Material
    Elastic Nylon
  • Snap Size
    1/8 in
  • Cord Length
    6 ft
  • Resistor Type
    Integral
  • Color
    Light Blue/White
  • Standards Met
    ANSI/ESD S-1.1, ANSI/ESD S-20.20, EIA 625, MIL-HDBK-263, MIL-STD-1686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text