Motion
56033 DIAMOND LAPPING FILM 668X 30.0 MIC PSA SHEET 9"X11"

3M
56033 DIAMOND LAPPING FILM 668X 30.0 MIC PSA SHEET 9"X11"

3M™ Diamond Lapping Film 668X, 30.0 Micron PSA Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #04837998
MFR #56033 DIAMOND LAPPING FILM 668X 30.0 MIC PSA SHEET 9"X11"
Price$79.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56033 DIAMOND LAPPING FILM 668X 30.0 MIC PSA SHEET 9"X11"

3M™ Diamond Lapping Film 668X, 30.0 Micron PSA Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #04837998
MFR #56033 DIAMOND LAPPING FILM 668X 30.0 MIC PSA SHEET 9"X11"

Mfr description
56033 DIAMOND LAPPING FILM 668X 30.0 MIC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.63/each

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Stock Number
    60020004416
  • Manufacturer Upc Number
    00051111560334
  • Mounting Type
    Adhesive/PSA
  • Number of Sheets
    10
  • UPC_NO
    00051111560334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)