Motion
7000000257 DIAMOND LAPPING FILM 661X15.0 MIC ROLL 8"X50' X 3"ASO

3M
7000000257 DIAMOND LAPPING FILM 661X15.0 MIC ROLL 8"X50' X 3"ASO

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 8 in x 50 ft x 3 in ASO, 1/Case
Mi Item #04838001
MFR #7000000257 DIAMOND LAPPING FILM 661X15.0 MIC ROLL 8"X50' X 3"ASO
Price$4,339.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000257 DIAMOND LAPPING FILM 661X15.0 MIC ROLL 8"X50' X 3"ASO

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 8 in x 50 ft x 3 in ASO, 1/Case
Mi Item #04838001
MFR #7000000257 DIAMOND LAPPING FILM 661X15.0 MIC ROLL 8"X50' X 3"ASO

Mfr description
7000000257 DIAMOND LAPPING FILM 661X15.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,339.90/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    8 in
  • Weight
    3.8 lb

Details

  • Abrasive Material
    Diamond
  • Backing Material
    Polyester
  • Color
    Orange
  • Manufacturer Package Quantity
    10/35
  • Manufacturer Stock Number
    60020011171
  • Manufacturer Upc Number
    00051111698808
  • Resin Grade
    Hard
  • UPC_NO
    00051111698808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)