Motion
77831

SCS
77831

Biohazard Bag, Package Quantity: 100, Thickness: 3.6mil, Width: 20", Height: 10"
MI ITEM #04838027
MFR #77831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
77831

Biohazard Bag, Package Quantity: 100, Thickness: 3.6mil, Width: 20", Height: 10"
MI ITEM #04838027
MFR #77831

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77831 MOISTURE BARRIER BAG
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Package Quantity
    100
  • Thickness
    3.6 mil
  • Width
    20 in
  • Height
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought