Motion
77858

SCS
77858

Biohazard Bag, Package Quantity: 100, Thickness: 6.1mil, Width: 18", Height: 16"
MI ITEM #04838029
MFR #77858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
77858

Biohazard Bag, Package Quantity: 100, Thickness: 6.1mil, Width: 18", Height: 16"
MI ITEM #04838029
MFR #77858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77858 MOISTURE BARRIER BAG
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Package Quantity
    100
  • Thickness
    6.1 mil
  • Width
    18 in
  • Height
    16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought