Motion
21105 TRIZACT CLOTH BELT 217EA 3"X168"A6 JE-WEIGHT FULLFLEX

3M
21105 TRIZACT CLOTH BELT 217EA 3"X168"A6 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A6 JE-weight, 3 in x 168 in, Film-lok, Full-flex, 50 per case
MI ITEM #04838035
MFR #21105 TRIZACT CLOTH BELT 217EA 3"X168"A6 JE-WEIGHT FULLFLEX
List Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21105 TRIZACT CLOTH BELT 217EA 3"X168"A6 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A6 JE-weight, 3 in x 168 in, Film-lok, Full-flex, 50 per case
MI ITEM #04838035
MFR #21105 TRIZACT CLOTH BELT 217EA 3"X168"A6 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.44/each for your price

Overview

Mfr description
21105 TRIZACT CLOTH BELT 217EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Specifications

  • Application
    Finishing, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    168 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60440166258
  • Manufacturer Upc Number
    00051115211058
  • UPC_NO
    00051115211058
  • Overall Length
    168 in
  • Overall Width
    3 in
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text