Motion
23422 VALUE DUCT TAPE 1900 SILVER 2.83"X50YD 5.8 MILS

3M
23422 VALUE DUCT TAPE 1900 SILVER 2.83"X50YD 5.8 MILS

3M™ Value Duct Tape 1900, Silver, 2.83 in x 50 yd, 5.8 mil, 12 per case, Individually Wrapped Conveniently Packaged
MI ITEM #04838036
MFR #23422 VALUE DUCT TAPE 1900 SILVER 2.83"X50YD 5.8 MILS
List Price$40.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23422 VALUE DUCT TAPE 1900 SILVER 2.83"X50YD 5.8 MILS

3M™ Value Duct Tape 1900, Silver, 2.83 in x 50 yd, 5.8 mil, 12 per case, Individually Wrapped Conveniently Packaged
MI ITEM #04838036
MFR #23422 VALUE DUCT TAPE 1900 SILVER 2.83"X50YD 5.8 MILS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.93/rl for your price

Overview

Mfr description
23422 VALUE DUCT TAPE 1900 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silver polyethylene backing over a cloth scrim resists moisture for reliable tape performance in moist or humid environments
  • Synthetic rubber pressure sensitive adhesive sticks on contact to metal, glass, plastic, concrete and other surfaces in non-critical applications
  • Surface readily accepts writing with markers for temporary labeling
  • Tape tears easily by hand from the roll
  • Individually wrapped roll for easy identification and to keep the roll clean until ready for use
  • Thickness: 5.8 mil
  • Priced per roll

Specifications

  • Width
    2.83 in
  • Length
    50 yd
  • Color
    Gray
  • Backing Material
    Polyethylene
  • Tensile Strength
    19 in
  • Adhesion Strength
    62 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    5.8 mil
  • Elongation at Break
    15 %
  • Shelf Life
    12 months
  • Manufacturer Stock Number
    70006412434
  • Manufacturer Upc Number
    50051115234229
  • UPC_NO
    00051115234224
  • Operating Temperature Range
    Maximum of +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought