Overview
Mfr description
25016 SCOTCH-WELD HI-STRENGTH POSTFORM
- For industrial/occupational use only. Not for consumer sale or use.
- Provides a longer open time and more aggressive tack than comparable adhesives
- Permits immediate repositioning while providing long-lasting strength
- Ideal for applications involving large surfaces
- GREENGUARD™ certified
- Available in cylinder or bulk packaging
Specifications
- Product FormLiquid
- Cure Time15 min
- ColorTransparent
- Package Size5 gal (US)
- ApplicationCarpet Bonding, Edge Banding, Laminating, Melamine Bonding, Metal Bonding, Postforming, Spraying, Wood Working
- Manufacturer Upc Number00051115250163
- UPC_NO00051115250163
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data