Motion
25222 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR1500 1 OZ/28.3 G

3M
25222 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR1500 1 OZ/28.3 G

Scotch-Weld™ Rubber or Gasket Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #04838041
MFR #25222 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR1500 1 OZ/28.3 G
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25222 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR1500 1 OZ/28.3 G

Scotch-Weld™ Rubber or Gasket Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #04838041
MFR #25222 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR1500 1 OZ/28.3 G

Mfr description
25222 SCOTCH-WELD PLASTIC & RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Container Size
    20 g
  • Package Size
    1 oz
  • Weight
    0.06 lb

Details

  • Application
    Bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051115252228
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    00051115252228
  • Viscosity
    1,275-1,650 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)