Motion
25282 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR GEL 10.6 OZ/300 G

3M
25282 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR GEL 10.6 OZ/300 G

3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR Gel, Clear, 300 Gram Cartridge, 12/case
MI ITEM #04838042
MFR #25282 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR GEL 10.6 OZ/300 G
List Price$380.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25282 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR GEL 10.6 OZ/300 G

3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR Gel, Clear, 300 Gram Cartridge, 12/case
MI ITEM #04838042
MFR #25282 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR GEL 10.6 OZ/300 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$380.54/each for your price

Overview

Mfr description
25282 SCOTCH-WELD PLASTIC & RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
  • Gel viscosity adhesive is easily applied from the bottle
  • Strong, durable and long lasting bond on a variety of substrates
  • Fast curing to keep projects moving quickly

Specifications

  • Package Type
    Cartridge
  • Package Size
    300 gm
  • Cure Time
    24 hrs
  • Viscosity
    6 cP
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115252822
  • UPC_NO
    00051115252822
  • Weight
    0.843 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought