Motion
7000118653

3M
7000118653

Trizact™ Coated Sanding & Finishing Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #04838054
MFR #7000118653
Your Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118653

Trizact™ Coated Sanding & Finishing Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #04838054
MFR #7000118653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.88/each(List $28.62)

Overview

Mfr description
27653 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A30
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440152530
  • Manufacturer Upc Number
    00051115276538
  • UPC_NO
    00051115276538
  • Product Types
    Cloth Belt
  • Overall Length
    72.0000 in, 1828.80 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Color
    Gray
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought