Motion
31842

3M
31842

Masking Tape - 1.8800 in Wide, 60 yd Long, 7.5 mil Thick, Tensile Strength: 36.80 N/cm, Red Color
MI ITEM #04838076
MFR #31842
Price$45.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31842

Masking Tape - 1.8800 in Wide, 60 yd Long, 7.5 mil Thick, Tensile Strength: 36.80 N/cm, Red Color
MI ITEM #04838076
MFR #31842

Mfr description
31842 OUTDOOR MASKING POLY TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with stucco and other coated exteriors
  • Removes cleanly for up to one month after UV exposure to sun and outdoor weathering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.54/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    50.11 yd
  • Overall Thickness
    7.5 mm
  • Overall Width
    1.88 in
  • Shelf Life
    18 months
  • Tensile Strength
    36.80
  • Thickness
    7.5 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    79 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyethylene
  • Color
    Red
  • Elongation at Break
    72 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006447885
  • Manufacturer Upc Number
    00051115318429
  • Max Operating Temperature
    +173 °F
  • Product Form
    Roll
  • Product Types
    Masking Poly Tape
  • UPC_NO
    00051115318429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)