Motion
85871 CLOTH BELT 461F 4"X132"P400 XF-WEIGHT

3M
85871 CLOTH BELT 461F 4"X132"P400 XF-WEIGHT

Coated Sanding & Finishing Belt - P400 Grit, Silicon Carbide Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #04838091
MFR #85871 CLOTH BELT 461F 4"X132"P400 XF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85871 CLOTH BELT 461F 4"X132"P400 XF-WEIGHT

Coated Sanding & Finishing Belt - P400 Grit, Silicon Carbide Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #04838091
MFR #85871 CLOTH BELT 461F 4"X132"P400 XF-WEIGHT

Mfr description
85871 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    132 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    P400
  • Manufacturer Stock Number
    60410014652
  • Manufacturer Upc Number
    00051119858716
  • UPC_NO
    00051119858716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)