Motion
12401 CLOTH BELT 966F 6"X48"36 YF-WEIGHT

3M
12401 CLOTH BELT 966F 6"X48"36 YF-WEIGHT

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #04838097
MFR #12401 CLOTH BELT 966F 6"X48"36 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12401 CLOTH BELT 966F 6"X48"36 YF-WEIGHT

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #04838097
MFR #12401 CLOTH BELT 966F 6"X48"36 YF-WEIGHT

Mfr description
12401 CLOTH BELT 966F
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    36
  • Manufacturer Stock Number
    60440168288
  • Manufacturer Upc Number
    00051125124010
  • UPC_NO
    00051125124010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)