Motion
7100042430

3M
7100042430

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 90.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #04838103
MFR #7100042430
Your Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100042430

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 90.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #04838103
MFR #7100042430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.77/each(List $56.77)

Overview

Mfr description
47012 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Deburring, Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    90 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440185894
  • Manufacturer Upc Number
    00051125470124
  • UPC_NO
    00051125470124
  • Product Types
    Cloth Belt
  • Overall Length
    90 in
  • Overall Width
    4 in
  • Color
    Orange
  • Package Quantity
    25, 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text