Motion
17102 VERSAFLO HEADBAND FOR PREMIUM HEAD SUSPENSION S-951

3M
17102 VERSAFLO HEADBAND FOR PREMIUM HEAD SUSPENSION S-951

3M™ Versaflo™ Headband for Premium Head Suspension S-951 1 EA/Case
Mi Item #04838121
MFR #17102 VERSAFLO HEADBAND FOR PREMIUM HEAD SUSPENSION S-951
Price$63.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17102 VERSAFLO HEADBAND FOR PREMIUM HEAD SUSPENSION S-951

3M™ Versaflo™ Headband for Premium Head Suspension S-951 1 EA/Case
Mi Item #04838121
MFR #17102 VERSAFLO HEADBAND FOR PREMIUM HEAD SUSPENSION S-951

Mfr description
17102 VERSAFLO HEADBAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with S-950 Premium Head Suspension.
  • Replacement Premium Head Suspension.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.07/each

Specifications

Dimensions

  • Weight
    0.127 lb

Details

  • Color
    Gray
  • Comp
    3M™ Premium Head Suspension, S-950
  • Headgear Type
    Hood
  • Manufacturer Upc Number
    00051131171022
  • Part Number Compatibility
    S-950
  • Product Types
    Comfort Band
  • Series/System Compatibility
    S-Series
  • System Type
    PAPR/SAR Headgear
  • Type
    Visor Attachment Clip
  • UPC_NO
    00051131171022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)