Motion
37301 VERSAFLO PAINTER HOOD ASSEMBLY INNER SHROUD PREMIUM HEAD SUSPEN S-757

3M
37301 VERSAFLO PAINTER HOOD ASSEMBLY INNER SHROUD PREMIUM HEAD SUSPEN S-757

3M™ Versaflo™ Painter`s Hood Assembly with Inner Shroud & Premium Head Suspension S-757, 1 EA/Case
Mi Item #04838125
MFR #37301 VERSAFLO PAINTER HOOD ASSEMBLY INNER SHROUD PREMIUM HEAD SUSPEN S-757
Price$231.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37301 VERSAFLO PAINTER HOOD ASSEMBLY INNER SHROUD PREMIUM HEAD SUSPEN S-757

3M™ Versaflo™ Painter`s Hood Assembly with Inner Shroud & Premium Head Suspension S-757, 1 EA/Case
Mi Item #04838125
MFR #37301 VERSAFLO PAINTER HOOD ASSEMBLY INNER SHROUD PREMIUM HEAD SUSPEN S-757

Mfr description
37301 VERSAFLO PAINTER HOOD ASSEMBLY
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.12/each

Specifications

Dimensions

  • Size
    Standard

Details

  • Additional Details
    The 3M Versaflo S-757 Hood Assembly Consists of a S-950 Premium Head Suspension and a S-707 Hood. It is Approved for use with Certain 3M Powered Air Purifying and Supplied Air Respirator Systems
  • Closure Type
    Slip-On
  • Color
    White
  • Garment Type
    Spray Hood
  • Garment Use
    Painting
  • Manufacturer Upc Number
    00051131373013
  • Material
    Polypropylene Coated Nonwoven Polypropylene
  • Pattern
    None
  • Product Line
    Versaflo
  • UPC_NO
    00051131373013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)