Motion
37310 VERSAFLO BREATHING TUBE BT-20L MEDIUM/LARGE

3M
37310 VERSAFLO BREATHING TUBE BT-20L MEDIUM/LARGE

3M™ Versaflo™ Breathing Tube BT-20L, Medium/Large, 1 EA/Bag
Mi Item #04838127
MFR #37310 VERSAFLO BREATHING TUBE BT-20L MEDIUM/LARGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37310 VERSAFLO BREATHING TUBE BT-20L MEDIUM/LARGE

3M™ Versaflo™ Breathing Tube BT-20L, Medium/Large, 1 EA/Bag
Mi Item #04838127
MFR #37310 VERSAFLO BREATHING TUBE BT-20L MEDIUM/LARGE

Mfr description
37310 VERSAFLO BREATHING TUBE BT-20L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Size: Medium/Large
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.481 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131373105
  • Material
    Vinyl
  • Part Number Compatibility
    TR-300
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    BT Series
  • Standards Met
    NIOSH Approved
  • System Type
    Versaflo™ AP-600 Portable Panels
  • UPC_NO
    00051131373105
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)