Motion
71923

SCS
71923

Wrist Strap with Grounding Cord, Size: Adjustable, Wrist Band Material: Metal
MI ITEM #04838167
MFR #71923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
71923

Wrist Strap with Grounding Cord, Size: Adjustable, Wrist Band Material: Metal
MI ITEM #04838167
MFR #71923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71923 DUAL CONDUCTOR METAL WRIST STRAP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Wrist Strap with Grounding Cord
  • Size
    Adjustable
  • Wrist Band Material
    Metal
  • Cord Length
    5 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text