Motion
6" RANDOM ORBITAL SELF-GEN VAC 3/16 ORBIT SANDER

3M
6" RANDOM ORBITAL SELF-GEN VAC 3/16 ORBIT SANDER

3M™ Self-Generated Vacuum Random Orbital Sander, 20327, 6 in, 3/16 in Orbit, 1 per case
MI ITEM #04838169
MFR #6" RANDOM ORBITAL SELF-GEN VAC 3/16 ORBIT SANDER
Price$353.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6" RANDOM ORBITAL SELF-GEN VAC 3/16 ORBIT SANDER

3M™ Self-Generated Vacuum Random Orbital Sander, 20327, 6 in, 3/16 in Orbit, 1 per case
MI ITEM #04838169
MFR #6" RANDOM ORBITAL SELF-GEN VAC 3/16 ORBIT SANDER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$353.87/each

Specifications

Dimensions

  • Overall Width
    6.88 in
  • Weight
    3.004 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use • Low-profile, balanced design optimizes the performance of 3M™  abrasives
  • Manufacturer Upc Number
    00051141203270
  • UPC_NO
    00051141203270

Overview

Mfr description
6" RANDOM ORBITAL SELF-GEN VAC 3/16
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
  • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
  • HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use
  • Low-profile, balanced design optimizes the performance of 3M™ abrasives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought