Specifications
Dimensions
- Backing WeightX
- Disc Diameter2 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeCoated
- Backing MaterialFilm
- Grit Number36
- Manufacturer Stock Number60440125395
- Manufacturer Upc Number00051141206271
- Mounting TypeQuick-Change Roloc™ TR
- Number Of Vacuum Holes0
- UPC_NO00051141206271
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)