Motion
20688 CLEAN SANDING DISC 216U 5" P600 A-WEIGHT

3M
20688 CLEAN SANDING DISC 216U 5" P600 A-WEIGHT

3M™ Hookit™ Clean Sanding Disc 216U, 5 in P600 A-weight, 100 per inner 500 per case
MI ITEM #04838176
MFR #20688 CLEAN SANDING DISC 216U 5" P600 A-WEIGHT
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20688 CLEAN SANDING DISC 216U 5" P600 A-WEIGHT

3M™ Hookit™ Clean Sanding Disc 216U, 5 in P600 A-weight, 100 per inner 500 per case
MI ITEM #04838176
MFR #20688 CLEAN SANDING DISC 216U 5" P600 A-WEIGHT

Mfr description
20688 CLEAN SANDING DISC 216U 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grade
    Super Fine
  • Grit Number
    P600
  • Manufacturer Stock Number
    60440139370
  • Manufacturer Upc Number
    00051141206882
  • Mounting Type
    Hook & Loop
  • Series
    216U
  • UPC_NO
    00051141206882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)