Motion
28331 .5HP 18000RPM 1/4 COLLET 3" EXTENDED SHAFT DIE GRINDER

3M
28331 .5HP 18000RPM 1/4 COLLET 3" EXTENDED SHAFT DIE GRINDER

3M™ Die Grinder 28331, .5 HP 1/4 in Collet 18,000 RPM 3 in Extended Length, 1 per case
Mi Item #04838186
MFR #28331 .5HP 18000RPM 1/4 COLLET 3" EXTENDED SHAFT DIE GRINDER
Price$1,142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28331 .5HP 18000RPM 1/4 COLLET 3" EXTENDED SHAFT DIE GRINDER

3M™ Die Grinder 28331, .5 HP 1/4 in Collet 18,000 RPM 3 in Extended Length, 1 per case
Mi Item #04838186
MFR #28331 .5HP 18000RPM 1/4 COLLET 3" EXTENDED SHAFT DIE GRINDER

Mfr description
28331 .5HP 18000RPM 1/4 COLLET 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.54/each

Specifications

Dimensions

  • Collet Size
    0.25 in

Details

  • Accepts Grinding Wheel
    No
  • Horsepower
    0.50 hp
  • Manufacturer Upc Number
    00051141283319
  • Maximum Speed
    18000 rpm
  • UPC_NO
    00051141283319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)