Motion
7000119459

3M
7000119459

Coated Sanding & Finishing Belt - 36 Grit, Alumina Zirconia Material, Cloth Backing Material, 18.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #04838195
MFR #7000119459
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119459

Coated Sanding & Finishing Belt - 36 Grit, Alumina Zirconia Material, Cloth Backing Material, 18.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #04838195
MFR #7000119459

Mfr description
30686 CLOTH BELT 577F 1/2"X18"36 YF-WEIG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Green
  • Grit Number
    36
  • Manufacturer Stock Number
    60440260564
  • Manufacturer Upc Number
    00051141306865
  • Package Quantity
    200, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141306865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)