Motion
7100076951

3M
7100076951

Cubitron™ Coated Grinding Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #04838197
MFR #7100076951
Your Price$77.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100076951

Cubitron™ Coated Grinding Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #04838197
MFR #7100076951

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$77.94/each(List $91.01)

Overview

Mfr description
55071 CUBITRON II CLOTH BELT 984F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    36
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440269284
  • Manufacturer Upc Number
    00051141550718
  • UPC_NO
    00051141550718
  • Product Types
    Cloth Belt
  • Overall Length
    48 in
  • Overall Width
    6 in
  • Color
    Red
  • Package Quantity
    10, 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text