1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCS
18224
Common Point Grounding Cord, Termination Type A: Clip, Termination Type B: Clip, Cord Length: 10ft
MI ITEM #
04838210
MFR #
18224
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SCS 18224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCS
18224
Common Point Grounding Cord, Termination Type A: Clip, Termination Type B: Clip, Cord Length: 10ft
MI ITEM #
04838210
MFR #
18224
Mfr description
18224 WORKSTATION PRODUCT -
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
10 ft
Details
Standards Met
ANSI/ESD S20.20
Termination Type A
Clip
Termination Type B
Clip
Type
Common Point
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items