Motion
18239

SCS
18239

Floor Mat Grounding Cord, Termination Type A: Snap, Termination Type B: #10 Ring, Cord Length: 15ft
Mi Item #04838211
MFR #18239
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
18239

Floor Mat Grounding Cord, Termination Type A: Snap, Termination Type B: #10 Ring, Cord Length: 15ft
Mi Item #04838211
MFR #18239

Mfr description
18239 WORKSTATION PRODUCT -
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15 ft
  • Snap Size
    10 mm

Details

  • Color
    Black
  • Resistor Type
    Integral
  • Termination Type A
    Snap
  • Termination Type B
    #10 Ring
  • Type
    Floor Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)