Overview
Mfr description
18989 WRIST STRAP GROUND CORD 5'.
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Termination Type ASnap
- Termination Type BAlligator Clip
- Cord Length6 ft
- Number Of Grounding Points Available1
- ColorBlack
- Standards MetANSI/ESD S541
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data